Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BK85H

BK85H

BK85H H-BUSHING SHEAVE ; CAST IRON

1 Groove; 8-1/4" OD; Bushed; 4L | A | 5L | B Belt Series; 7-1/2" Pitch Minimum; 7.9" Pitch Maximum; Keyway

Part #

BK85H

BDI #

18251671

PRICE
$ 59.60 / each

QTY

INVENTORY:
2
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
1.72
EAN
0623647469551
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
3.8
Long Description
1 Groove; 8-1/4" OD; Bushed; 4L | A | 5L | B Belt Series; 7-1/2" Pitch Minimum; 7.9" Pitch Maximum; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 1-7/16 Inch | 14 To 38 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
7.5 Inch | 190.5 Millimeter
Pitch Diameter Maximum
7.9 Inch | 200.66 Millimeter