Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BSM80N-250AA

BSM100N-3250AA

BSM100N-3250AA ; T'STAT RESOLVER

AC Motor; General Purpose; 100 Frame Size; 1200 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 28MM Shaft Diameter; 365.608MM Overall Length

Part #

BSM100N-3250AA

BDI #

21810836

PRICE
$ 15,372.68 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
28.118
UNSPSC
26101112
EAN
0781568293270
Horse Power
Not Available
Frame Size
100
Hertz
Not Available
Sync RPM
1200
Voltage
300
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Square Face
Base
No
Inch - Metric
Metric
Other Features
Brushless Servo Motor
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
63
Long Description
AC Motor; General Purpose; 100 Frame Size; 1200 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 28MM Shaft Diameter; 365.608MM Overall Length
Shaft Diameter
1.102 Inch | 28 Millimeter
Overall Length
14.394 Inch | 365.608 Millimeter