Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BSM63N-250AA

BSM90N-3150AA

BSM90N-3150AA ; T'STAT RESOLVER

AC Motor; General Purpose; 100 Frame Size; 2000 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 24MM Shaft Diameter; 329.946MM Overall Length

Part #

BSM90N-3150AA

BDI #

21811014

PRICE
$ 12,747.32 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
18.889
UNSPSC
26101112
EAN
0781568293638
Horse Power
Not Available
Frame Size
100
Hertz
Not Available
Sync RPM
2000
Voltage
300
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Square Face
Base
No
Inch - Metric
Metric
Other Features
Brushless Servo Motor
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
38
Long Description
AC Motor; General Purpose; 100 Frame Size; 2000 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 24MM Shaft Diameter; 329.946MM Overall Length
Overall Length
12.99 Inch | 329.946 Millimeter
Shaft Diameter
0.945 Inch | 24 Millimeter