Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BTR91014-2

BTR91014-2

BTR91014-2 RECIPROCATING SAW BLADE ; KNIG CUT 2PACK

Reciprocating Saw Blade; King Cut; 9" Length X 1" Width X 0.063" Thickness; 10-14 TPI; Bi-Metal Material; Tapered Shape

Part #

11471

BDI #

20358370

PRICE
$ 18.18 / each

QTY

INVENTORY:
4
Manufacturer Name
L.S. STARRETT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
Noun
Blade
Keyword String
Reciprocating Saw
Manufacturer URL
https://www.starrett.com
Product Detail
Reciprocating Saw Blade
Product Specification
King Cut; 9" Length X 1" Width X 0.063" Thickness; 10-14 TPI; Bi-Metal Material; Tapered Shape
Long Description
Reciprocating Saw Blade; King Cut; 9" Length X 1" Width X 0.063" Thickness; 10-14 TPI; Bi-Metal Material; Tapered Shape