Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BWR2500-2.63 ZN PIN

BWR2500-2.63 ZN PIN

BWR2500 81406691 PIN TABLETOP CHAIN ; BWR2500 BLK CS ZP

2500; Plastic with Plastic Top; Chain; 3" Pitch; 2-5/8" Chain Width; Straight Running | Side Flexing | Back Flexing; Black Wear Resistant Material Type; Zinc Plated Carbon Steel Pin Material; 3.34" Tab Width; Straight Plate

Part #

1267569

BDI #

18621395

PRICE
$ 134.74 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.816
UNSPSC
31151615
EAN
0698210550417
Chain Size
2500
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Black Wear Resistant
Pin Material
Zinc Plated Carbon Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Heavy Duty | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
BWR2500 TA
Weight / LBS
1.8
Long Description
2500; Plastic with Plastic Top; Chain; 3" Pitch; 2-5/8" Chain Width; Straight Running | Side Flexing | Back Flexing; Black Wear Resistant Material Type; Zinc Plated Carbon Steel Pin Material; 3.34" Tab Width; Straight Plate
Chain Width
2.625 Inch | 66.675 Millimeter
Base Width
0 Inch | 0 Millimeter
Plate Height
1.4 Inch | 35.56 Millimeter
Pin Diameter
0.44 Inch | 11.176 Millimeter
Tab Width
3.34 Inch | 84.836 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Plate Thickness
0.31 Inch | 7.874 Millimeter