Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M1 Z=19 SPUR WITH HUB NR. PM26019

C10130

C10130 SPUR GEAR ; 14 1/2 DEG CAST

Spur Gear; 13" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 130 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron

Part #

C10130

BDI #

606757

PRICE
$ 528.98 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.421
UNSPSC
31171707
EAN
0697950056623
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
130
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.688
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Spoke Style | Type B3 | Minimum Bore 1
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
C10130
Manufacturer Internal Number
C10130
Weight / LBS
13.4
Long Description
Spur Gear; 13" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 130 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron
Pitch Diameter
13 Inch | 330.2 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter