Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4FS72

C20132

C20132 SPUR GEAR ; 14 1/2 DEG CAST

Spur Gear; 6.6" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 132 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron

Part #

C20132

BDI #

21981547

PRICE
$ 190.22 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.508
UNSPSC
31171707
EAN
0697950058375
Pitch
20 DP
Mounting Method
Rough Bore
Number of Teeth
132
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Minimum Bore 1/2
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
C20132
Manufacturer Internal Number
C20132
Weight / LBS
1.12
Long Description
Spur Gear; 6.6" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 132 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron
Face Width
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.6 Inch | 167.64 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter