C2040 PC RIV 10FT/BOX
REXC2040PCR10BX ROLLER CHAIN ; C2040 PC RIV 10/BOX
Roller Chain; C2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 5/32" Pin Diameter
Part #
0841983
BDI #
18621595
PRICE
$ 25.16 / Foot
INVENTORY: