C2050 M1 R/L PK
REXC2050M1RLPK ROLLER CHAIN LINK
Chain Link; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 0.2" Pin Diameter
Part #
0842007
BDI #
18145960
PRICE
$ 14.56 / each
INVENTORY: