C2050 PC RIV 10FT/BOX
REXC2050PCR10BX ROLLER CHAIN ; C2050 PC RIV 10/BOX
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 0.2" Pin Diameter
Part #
0842059
BDI #
18621599
PRICE
$ 31.60 / Foot
INVENTORY: