Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C2050 RIV 10FT JWIS

C2052 PC DR RIV 10FT/BOX

RXC2052PCDRR10BX ROLLER CHAIN ; C2052 PC DR RIV 10/BOX

Roller Chain; C2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 0.2" Pin Diameter

Part #

0842062

BDI #

18621699

PRICE
$ 62.44 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151614
EAN
0793699070101
Chain Size
C2052
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Large Roller
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; C2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 0.2" Pin Diameter
Plate Height
0.59 Inch | 14.986 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Roller Width
0.38 Inch | 9.65 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter