Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C2060H SS RIV 10FT/BOX

C2060H SS RIV 10FT/BOX

REXC2060HSSR10BX ROLLER CHAIN ; 10/BOX

Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.68" Plate Height; Straight; 15/64" Pin Diameter

Part #

0842145

BDI #

18621683

PRICE
$ 107.54 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151614
EAN
0698210638818
Chain Size
C2060
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.68" Plate Height; Straight; 15/64" Pin Diameter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Height
0.68 Inch | 17.272 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Thickness
0.09 Inch | 2.286 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter