C2060H SS S/C C/L SF
C2060H SS S/C C/L SF CONNECTING LINK
Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Straight; 0.235" Pin Diameter
Part #
C2060HSSS26I
BDI #
20178103
PRICE
$ 20.58 / each
INVENTORY: