C2100H C/L C/P S/F
C2100H C/L C/P S/F CHAIN CONNECTING LINK
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.166" Plate Height; Straight; 3/8" Pin Diameter
Part #
120967
BDI #
340747
PRICE
$ 36.63 / each
INVENTORY: