Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C2100H RIV 10FT

C2100H RIV 10FT

C2100H RIV 10FT ROLLER CHAIN ; DOUBLE PITCH 10FT/BOX

Roller Chain; C2100 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.166" Plate Height; Straight; 3/8" Pin Diameter

Part #

119825

BDI #

340702

PRICE
$ 120.12 / Foot

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.121
UNSPSC
31151614
EAN
0662288392644
Chain Size
C2100
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
C2100HR 10FT
Manufacturer Internal Number
119825
Weight / LBS
2.47
Long Description
Roller Chain; C2100 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.166" Plate Height; Straight; 3/8" Pin Diameter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Plate Height
1.166 Inch | 29.616 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter