Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CA550-059-A4-20-1 CO BOXED

C2102H RIV 10FT/BOX

REXC2102HR10BX ROLLER CHAIN

Roller Chain; C2102 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-9/16" Roller Diameter; 3/4" Roller Width; 0.19" Plate Thickness; 1.13" Plate Height; Straight; 3/8" Pin Diameter

Part #

0842239

BDI #

18621688

PRICE
$ 132.52 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151614
EAN
0698210850661
Chain Size
C2102
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Large Roller
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; C2102 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-9/16" Roller Diameter; 3/4" Roller Width; 0.19" Plate Thickness; 1.13" Plate Height; Straight; 3/8" Pin Diameter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Plate Height
1.13 Inch | 28.702 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Roller Diameter
1.563 Inch | 39.7 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter