Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3FS30

C4104

C4104 SPUR GEAR ; 14 1/2 DEG CAST

Spur Gear; 26" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 104 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-11/16" Max Bore; 4-1/2" Hub Diameter; Cast Iron

Part #

C4104

BDI #

606863

PRICE
$ 5,074.40 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
47.67
UNSPSC
31171707
EAN
0697950054193
Pitch
4 DP
Mounting Method
Rough Bore
Number of Teeth
104
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.688
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Spoke Style | Type B3 | Minimum Bore 1-3/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
C4104
Manufacturer Internal Number
C4104
Weight / LBS
105
Long Description
Spur Gear; 26" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 104 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-11/16" Max Bore; 4-1/2" Hub Diameter; Cast Iron
Bore
0 Inch | 0 Millimeter
Pitch Diameter
26 Inch | 660.4 Millimeter
Hub Diameter
4.5 Inch | 114.3 Millimeter
Face Width
2 Inch | 50.8 Millimeter