Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3FS30

C5130

C5130 ; GEAR SPUR 14 1/2 DEG CAST

Spur Gear; 26" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 130 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 4-3/4" Hub Diameter; Cast Iron

Part #

697950175607

BDI #

606895

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
31.871
UNSPSC
31171707
EAN
0697950175607
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
130
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.813
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Spoke Style | Type B3 | Minimum Bore 1-5/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
C5130
Manufacturer Internal Number
C5130
Weight / LBS
70.2
Long Description
Spur Gear; 26" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 130 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 4-3/4" Hub Diameter; Cast Iron
Hub Diameter
4.75 Inch | 120.65 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.75 Inch | 44.45 Millimeter
Pitch Diameter
26 Inch | 660.4 Millimeter