Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C6-FRD-60-4

C6-FRD-60-4

C6-FRD-60-4 IMPACT FLAT CARRY ; CEMA C RUBBER

Idler Assembly, Conveyor; 60" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable

Part #

C6-FRD-60-4

BDI #

24657782

PRICE
$ 1,178.88 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
40.363
UNSPSC
24101717
EAN
0697950842035
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 60" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Roller Width
63.38 Inch | 1609.852 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1752.6 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Length
70.44 Inch | 1789.176 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter