CA550 RIV 10.06 FT
CA550 RIV 10.06 FT ROLLER CHAIN ; NON-RETURNABLE 100FT/BOX
Roller Chain; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Part #
2455830
BDI #
319132
PRICE
$ 435.04 / Foot
INVENTORY: