Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CD2003P-2

CD2003P-2

CD2003P-2 DC MOTOR ; L 0186ATC 3HP 1750RPM 240 120 DPFG F3

DC Motor; Shunt Wound; 3HP; L186ATC Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 19.33" Overall Length

Part #

CD2003P-2

BDI #

125543

PRICE
$ 19,719.00 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
79.28
UNSPSC
26101201
EAN
0781568134047
Horse Power
3HP
Frame Size
L186ATC
Sync RPM
2400/1800
Voltage
240
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
Self Ventilated
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
186
Long Description
DC Motor; Shunt Wound; 3HP; L186ATC Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 19.33" Overall Length
Overall Length
19.33 Inch | 490.982 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter