Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CDMG2333

CDMG2333

CDMG2333 DC MOTOR ; 0328ATC 33KWKW 1750RPM 230 230 DPFG F2

DC Motor; Compound Wound; 33HP; 328ATC Frame Size; 1800 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center Height; 34.63" Overall Length

Part #

CDMG2333

BDI #

125577

PRICE
$ 53,179.82 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
272.109
UNSPSC
26101210
EAN
0781568215685
Horse Power
33HP
Frame Size
328ATC
Sync RPM
1800
Voltage
230
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Inch - Metric
Inch
Other Features
Lifting Magnet
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
831
Long Description
DC Motor; Compound Wound; 33HP; 328ATC Frame Size; 1800 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center Height; 34.63" Overall Length
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Base to Center Height
8 Inch | 203.2 Millimeter
Overall Length
34.63 Inch | 879.602 Millimeter