Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CDP3335

CDP3316

CDP3316 ; .33HP 1750RPM DC 56C 3327P

DC Motor; Permanent Magnet; 1/3HP; 56C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.19" Overall Length

Part #

CDP3316

BDI #

125580

PRICE
$ 1,326.38 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
12.245
UNSPSC
26101208
EAN
0781568124413
Horse Power
1/3HP
Frame Size
56C
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Removable
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
27
Long Description
DC Motor; Permanent Magnet; 1/3HP; 56C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.19" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
13.19 Inch | 335.026 Millimeter