Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CDPX3545

CDPX3545

CDPX3545 ; 1HP 1750RPM DC 56C X3536P

DC Motor; Permanent Magnet; 1HP; 56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; XPFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 18.36" Overall Length

Part #

CDPX3545

BDI #

125651

PRICE
$ 8,061.78 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
31.71
UNSPSC
26101208
EAN
0781568134009
Horse Power
1HP
Frame Size
56C
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
72
Long Description
DC Motor; Permanent Magnet; 1HP; 56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; XPFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 18.36" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
18.36 Inch | 466.344 Millimeter