Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CEM4316T

CEM3660T

CEM3660T ; 3HP 3475RPM 3PH 182TC 0619M

AC Motor; General Purpose; 3HP; 182TC Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16" Overall Length; 89.5% Efficiency Full Load

Part #

CEM3660T

BDI #

125801

PRICE
$ 2,043.26 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
40.77
UNSPSC
26101112
EAN
0781568134269
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
100
Long Description
AC Motor; General Purpose; 3HP; 182TC Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16" Overall Length; 89.5% Efficiency Full Load
Overall Length
16 Inch | 406.4 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter