Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CEM3613T

CEM4316T

CEM4316T ; 75HP 1780RPM 3PH 365TC 1482M

AC Motor; General Purpose; 75HP; 365TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 32.84" Overall Length; 95.4% Efficiency Full Load

Part #

CEM4316T

BDI #

125845

PRICE
$ 19,489.84 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
411.338
UNSPSC
26101112
EAN
0781568439654
Horse Power
75HP
Frame Size
365TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
911
Long Description
AC Motor; General Purpose; 75HP; 365TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 32.84" Overall Length; 95.4% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Overall Length
32.84 Inch | 834.136 Millimeter