Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CEM4104T

CEM4400T

CEM4400T ; 100HP 1780 3PH 405TC M400MAG

AC Motor; General Purpose; 100HP; 405TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 38.06" Overall Length; 95.4% Efficiency Full Load

Part #

CEM4400T

BDI #

125846

PRICE
$ 24,219.02 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
616.08
UNSPSC
26101112
EAN
0781568435533
Horse Power
100HP
Frame Size
405TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
1191
Long Description
AC Motor; General Purpose; 100HP; 405TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 38.06" Overall Length; 95.4% Efficiency Full Load
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Base to Center of Shaft
10 Inch | 254 Millimeter
Overall Length
38.06 Inch | 966.724 Millimeter