Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CEUHM3558T

CEUHM3558T

CEUHM3558T ; 2HP 1755RPM 3PH 145TYC 3530M

AC Motor; General Purpose; 2HP; 145TCY Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.29" Overall Length; 86.5% Efficiency Full Load

Part #

CEUHM3558T

BDI #

125922

PRICE
$ 1,353.88 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
22.65
UNSPSC
26101112
EAN
0781568452943
Horse Power
2HP
Frame Size
145TCY
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
50
Long Description
AC Motor; General Purpose; 2HP; 145TCY Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.29" Overall Length; 86.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
13.29 Inch | 337.566 Millimeter