Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CEWDM3554T-5

CEWDM3554T-5

CEWDM3554T-5 ; 1.5HP 1755RPM 3PH 60HZ

AC Motor; Multi Phase; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13" Overall Length; 86.5% Efficiency Full Load

Part #

CEWDM3554T-5

BDI #

125963

PRICE
$ 994.94 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
20.862
UNSPSC
26101115
EAN
0781568462102
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
46
Long Description
AC Motor; Multi Phase; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13 Inch | 330.2 Millimeter