Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CHC3413A

CHC3413A

CHC3413A ; .25HP 1700RPM 1PH 48Z 3414C

AC Motor; Heating/Cooling System; 1/4HP; 48Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.35" Overall Length; 54% Efficiency Full Load

Part #

CHC3413A

BDI #

126006

PRICE
$ 694.30 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
9.977
UNSPSC
26101105
EAN
0781568121399
Horse Power
1/4HP
Frame Size
48Z
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
54
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
22
Long Description
AC Motor; Heating/Cooling System; 1/4HP; 48Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.35" Overall Length; 54% Efficiency Full Load
Overall Length
11.35 Inch | 288.29 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter