Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CHHXS-6185DBY-104 C-2020-401792

CHHXS-6185DBY-104 C-2020-401792

CHHXS-6185DBY-104 C-2020-401792 GEARMTR ; QUILL AND FOOD GRADE OPTION FOR TYSON

Speed Reducer; Inline Type; Shaft Mount; 104:1 Ratio; 1750RPM Speed; NEMA; Hollow Shaft Input; Double Reduction; Foot Mounting; Horizontal Output Shaft Orientation

Part #

CHHXS-6185DBY-104 C-2020-401792

BDI #

25126020

QTY

Manufacturer Name
SUMITOMO DRIVE TECHNOLOGIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111536
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.sumitomodrive.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Shaft Mount; 104:1 Ratio; 1750RPM Speed; NEMA; Hollow Shaft Input; Double Reduction; Foot Mounting; Horizontal Output Shaft Orientation
Long Description
Speed Reducer; Inline Type; Shaft Mount; 104:1 Ratio; 1750RPM Speed; NEMA; Hollow Shaft Input; Double Reduction; Foot Mounting; Horizontal Output Shaft Orientation