Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CJL1301A

CJL1301A

CJL1301A ; .33HP 1725RPM 1PH 56J 3414L

AC Motor; Pump; 1/3HP; 56J Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.89" Overall Length; 60% Efficiency Full Load

Part #

CJL1301A

BDI #

126036

PRICE
$ 872.86 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
10.431
UNSPSC
26101107
EAN
0781568112854
Horse Power
1/3HP
Frame Size
56J
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
60
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
23
Long Description
AC Motor; Pump; 1/3HP; 56J Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.89" Overall Length; 60% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.89 Inch | 302.006 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter