Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CL41290-1LH

CL41290-1LH

CL41290-1LH OVERRUNNING CLUTCH ; 1IN BORE X 82.55MM OD X 90.5MM LG

Clutch; Mechanical; Overruning; 1" Bore; Left Hand; 450Lb-FT Torque; 1650RPM Inner Race; 600RPM Outer Race; Backstopping; Indexing Sleeve Bearing Supported; Sprag Clutch; Oil Lubrication

Part #

30150214

BDI #

949530

PRICE
$ 2,392.84 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.999
UNSPSC
26111912
EAN
0786582300324
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.formsprag.com
Weight / LBS
5
Product Detail
Overruning Clutch
Product Specification
Overruning Clutch; 1" Bore; Left Hand; 450Lb-FT Torque; 1650RPM Inner Race; 600RPM Outer Race; Backstopping; Indexing Sleeve Bearing Supported; Sprag Clutch; Oil Lubrication
Long Description
Clutch; Mechanical; Overruning; 1" Bore; Left Hand; 450Lb-FT Torque; 1650RPM Inner Race; 600RPM Outer Race; Backstopping; Indexing Sleeve Bearing Supported; Sprag Clutch; Oil Lubrication