Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CL5018

CL5018

CL5018 ; 3HP 1725RPM 1PH 215C X3735L

AC Motor; General Purpose; 3HP; 215C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.56" Overall Length; 79% Efficiency Full Load

Part #

CL5018

BDI #

126097

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
69.916
UNSPSC
26101112
Horse Power
3HP
Frame Size
215C
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
79
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
154
Long Description
AC Motor; General Purpose; 3HP; 215C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.56" Overall Length; 79% Efficiency Full Load
Overall Length
19.56 Inch | 496.824 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter