Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CM20

CM20

CM20 C-CLAMP ; DROP FORGED 1.88" X 1.5" 750LB

C-Clamp; Drop Forged Steel Body Material; Gray Color; 2" Opening Size; 750 LB Pressure; 1-1/2" Throat Depth; Light Duty Drop Forged; Quantity 16 EA / CA

Part #

CM20

BDI #

17168534

PRICE
$ 6.70 / each

QTY

INVENTORY:
22
Manufacturer Name
BESSEY TOOL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
UNSPSC
27110000
EAN
0091162000298
Harmonized Tariff Code
8205.70.00.00
Noun
C-Clamp
Manufacturer URL
https://www.besseytools.com
Product Detail
C-Clamp
Product Specification
Drop Forged Steel Body Material; Gray Color; 2" Opening Size; 750 LB Pressure; 1-1/2" Throat Depth; Light Duty Drop Forged; Quantity 16 EA / CA
Long Description
C-Clamp; Drop Forged Steel Body Material; Gray Color; 2" Opening Size; 750 LB Pressure; 1-1/2" Throat Depth; Light Duty Drop Forged; Quantity 16 EA / CA