Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CR 3/4-XB-SS-FG

CR 3/4-XB-SS-FG

CR 3/4-XB-SS-FG CAM FOLLOWER ; 3/4 SS FOOD GRADE

Cam Follower Bearing; Stud Type; 3/4" Roller Diameter; 1/2" Roller Width; 3/8" Stud Diameter; 3/8-24 Thread Size; Flat Roller Surface Profile; Standard Stud Profile; Sealed Enclosure; Needle Bearing; Relubricatable; Hex Socket; Stainless Steel Material

Part #

CR 3/4-XB-SS-FG

BDI #

25068725

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Product Detail
Cam Follower Bearing
Product Specification
Stud Type; 3/4" Roller Diameter; 1/2" Roller Width; 3/8" Stud Diameter; 3/8-24 Thread Size; Flat Roller Surface Profile; Standard Stud Profile; Sealed Enclosure; Needle Bearing; Relubricatable; Hex Socket; Stainless Steel Material
Long Description
Cam Follower Bearing; Stud Type; 3/4" Roller Diameter; 1/2" Roller Width; 3/8" Stud Diameter; 3/8-24 Thread Size; Flat Roller Surface Profile; Standard Stud Profile; Sealed Enclosure; Needle Bearing; Relubricatable; Hex Socket; Stainless Steel Material