Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CS 20K

CS 20K

CS 20K COUPLING SLEEVE ; 2-1/4" OD X 4" LG STEEL

Coupling Sleeve; CS20 Coupling Size; Rigid Coupling

Part #

1235811

BDI #

329473

PRICE
$ 231.49 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.399
UNSPSC
31163005
EAN
0662289309634
Part Type
Coupling Sleeve
Coupling Size or Series
CS20
Coupling Type
Rigid Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1.25" Bore | 4" Length Thru Bore | Finished Bore | Sleeve Keyway | Non-Lubricated | Bar Steel | Browning
Category - BDI
Coupling Accessories
Product Group - BDI
M02306
Harmonized Tariff Code
8483.60.8000
Noun
Sleeve
Keyword String
Coupling
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1235811
Manufacturer Internal Number
1235811
Weight / LBS
3.09
Long Description
Coupling Sleeve; CS20 Coupling Size; Rigid Coupling