Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CT LPC279K325 R24 U-RET

CT LPC279K325 R24 U-RET

114-1673-7 FOR 3-1/4 CHN CORNER ; LPC279 610MM RET

Corner; LPC 279; One Piece; Inside | Outside; 3.94" Track Width; 2-1/4" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; UHMWPE or Nylatron; Black or Gray

Part #

9120074

BDI #

18138962

PRICE
$ 3,048.33 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.733
UNSPSC
24101707
EAN
0698210870867
Track Type
Corner
Track Position
Inside | Outside
Corner Radius
24 Inch
Track Length
None
Track Angle
90 Deg
Flat Top Size
LPC 279
Track Style
One Piece
Material
UHMWPE or Nylatron
Color
Black or Gray
Other Features
Return
Inch - Metric
Inch
Category - BDI
Flat Top Track
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Track
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
6.42
Long Description
Corner; LPC 279; One Piece; Inside | Outside; 3.94" Track Width; 2-1/4" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; UHMWPE or Nylatron; Black or Gray
Track Thickness
2.25 Inch | 57.15 Millimeter
Track Width
3.94 Inch | 100.076 Millimeter