Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CT U30R6 45DEG I/S

CT U24B3 90DEG I/S

114-28-1 INSIDE CORNR TRACK ; CT U24B3 90D I/S

Corner; 879 | 880 | 881; Two Piece; Inside; 1" Track Width; 0.4" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; UHMWPE; White

Part #

9120082

BDI #

18138969

PRICE
$ 1,089.75 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
24101707
EAN
0698210719371
Track Type
Corner
Track Position
Inside
Corner Radius
24 Inch
Track Length
None
Track Angle
90 Deg
Flat Top Size
879 | 880 | 881
Track Style
Two Piece
Material
UHMWPE
Color
White
Other Features
Bevel Design | Without Screw
Inch - Metric
Inch
Category - BDI
Flat Top Track
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Track
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.5
Long Description
Corner; 879 | 880 | 881; Two Piece; Inside; 1" Track Width; 0.4" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; UHMWPE; White
Track Width
1 Inch | 25.4 Millimeter
Track Thickness
0.4 Inch | 10.16 Millimeter