Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CT U30R6 45DEG I/S

CT U30R6 45DEG I/S

CT U30R6 INSIDE W/O SCREW ; CT U30R6 45D I/S

Corner; 1863 TAB | 1873 TAB | 1874 TAB | 3873 TAB | 4873 TAB | 4874 TAB; Four Piece; Inside; 1-1/2" Track Width; 0.7" Track Thickness; 30 Inch Corner Radius; 45 Deg Track Angle; UHMWPE; White

Part #

9120100

BDI #

18138480

PRICE
$ 313.92 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.381
UNSPSC
24101707
EAN
0698210692759
Track Type
Corner
Track Position
Inside
Corner Radius
30 Inch
Track Length
None
Track Angle
45 Deg
Flat Top Size
1863 TAB | 1873 TAB | 1874 TAB | 3873 TAB | 4873 TAB | 4874 TAB
Track Style
Four Piece
Material
UHMWPE
Color
White
Other Features
TAB Design | Without Screw
Inch - Metric
Inch
Category - BDI
Flat Top Track
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Track
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.84
Long Description
Corner; 1863 TAB | 1873 TAB | 1874 TAB | 3873 TAB | 4873 TAB | 4874 TAB; Four Piece; Inside; 1-1/2" Track Width; 0.7" Track Thickness; 30 Inch Corner Radius; 45 Deg Track Angle; UHMWPE; White
Track Thickness
0.7 Inch | 17.78 Millimeter
Track Width
1.5 Inch | 38.1 Millimeter