Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CT1105-L

CT1105-L

CT1105-L LINEAR CHAIN TENSIONER ; NON RETURNABLE #35 TRIPLE

Slider; 35 Chain Size; Roller Chain; 0.98" Face Width; 3/8" Chain Pitch; Slot Mounted; 3 Strand

Part #

CT1105-L

BDI #

17283083

PRICE
$ 208.26 / each

QTY

Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.345
UNSPSC
24101700
EAN
0662345009294
Product Type
Slider
Chain Size
35
Chain Type
Roller Chain
Assembly Components
Tensioner with Head
Mounting Method
Slot Mounted
Adjustable/Non-Adjustable
Adjustable
Adjusting Type
Spring
Number of Strands
3
Material
Aluminum | UHMW Head
Inch - Metric
Inch
Other Features
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Category - BDI
Idler Chain Assemblies
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Chain Idler
Manufacturer Item Number
Tensioner Lg Arc head #35 tpl
Manufacturer Internal Number
CT1105-L
Weight / LBS
0.759
Long Description
Slider; 35 Chain Size; Roller Chain; 0.98" Face Width; 3/8" Chain Pitch; Slot Mounted; 3 Strand
Overall Width
0.98 Inch | 24.892 Millimeter
Face Width
0.98 Inch | 24.892 Millimeter
Overall Length
5.5 Inch | 139.7 Millimeter
Overall Height
5.6 Inch | 142.24 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter