Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CTM4103T

CTM4103T

CTM4103T ; 25HP 1760RPM 3PH 284T 0956M

AC Motor; Heating/Cooling System; 25HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 25.78" Overall Length; 92.4% Efficiency Full Load

Part #

CTM4103T

BDI #

126290

PRICE
$ 5,712.40 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
155.38
EAN
0781568600665
Horse Power
25HP
Frame Size
284T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
CTM4103T
Weight / LBS
322
Long Description
AC Motor; Heating/Cooling System; 25HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 25.78" Overall Length; 92.4% Efficiency Full Load
Overall Length
25.78 Inch | 654.812 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter