Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CYL-LT10-108

CYL-LT10-108

CYL-LT10-108 CYLINDRICAL SLEEVE BRG

Cartridge Bearing; 1-1/2" Bore; 3-7/8" Outside Diameter; 1-1/16" Cartridge Housing Width; Press Fit; Cartridge Unit Housing; Cast Iron; Sleeve Bearing; 1-5/16" Length Thru Bore; Not Relubricatable; INS-LT10-108 Insert; Non-Expansion

Part #

422603

BDI #

278950

PRICE
$ 857.64 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
UNSPSC
31171535
EAN
0782475266135
Mounting Method
Press Fit
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Sleeve Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
INS-LT10-108
Other Features
Self Lubricating
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CYLLT10108
Manufacturer Internal Number
422603
Weight / LBS
3
Long Description
Cartridge Bearing; 1-1/2" Bore; 3-7/8" Outside Diameter; 1-1/16" Cartridge Housing Width; Press Fit; Cartridge Unit Housing; Cast Iron; Sleeve Bearing; 1-5/16" Length Thru Bore; Not Relubricatable; INS-LT10-108 Insert; Non-Expansion
Outside Diameter
3.875 Inch | 98.425 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Cartridge Housing Width
1.063 Inch | 27 Millimeter