Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22336R W33C3FY

22336R W33C3FY

22336RW33C3FY ; SPHERICAL ROLLER BEARING

Spherical Roller Bearing; 180MM Straight Bore; 380MM Outside Diameter; 126MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

22336RW33C3FY

BDI #

553295

PRICE
$ 3,850.46 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
69.55
UNSPSC
31171510
EAN
0605790011351
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://jtekt-na.com
Long Description
Spherical Roller Bearing; 180MM Straight Bore; 380MM Outside Diameter; 126MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
14.961 Inch | 380 Millimeter
Width
4.961 Inch | 126 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
7.087 Inch | 180 Millimeter