Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W214 PPNR

6309LLUNRC3

6309LLUNRC3 BALL BEARING ; SINGLE ROW

Single Row Ball Bearing; 45MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6309LLUNRC3

BDI #

17145146

PRICE
$ 258.49 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
31171504
EAN
4547359393040
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.84
Long Description
Single Row Ball Bearing; 45MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter