Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F4B-SXV-107

F4B-SXV-103

F4B-SXV-103 FLANGED BLOCK BEARING

Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/16" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

131383

BDI #

261183

PRICE
$ 85.06 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.194
UNSPSC
31171501
EAN
0782475118069
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
INS-SXV-103
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Narrow Inner Race
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-SXV-103
Manufacturer Internal Number
131383
Weight / LBS
3.2
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/16" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Bolt Spacing
3.25 Inch | 82.55 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Nominal Bolt Circle Diameter Round
4.7 Inch | 120 Millimeter