Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

INS-ER-SC-203

INS-ER-SC-203

INS-ER-SC-203 INSERT BALL BEARING

Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 1-3/16" Outer Race Width; 3.937" Outside Diameter; Set Screw; Ball Bearing; 2.223" Length Thru Bore; Relubricatable; Labyrinth Seal; Snap Ring

Part #

127392

BDI #

20495433

PRICE
$ 151.14 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171562
EAN
0782476766054
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Labyrinth
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
127392
Weight / LBS
1.84
Long Description
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 1-3/16" Outer Race Width; 3.937" Outside Diameter; Set Screw; Ball Bearing; 2.223" Length Thru Bore; Relubricatable; Labyrinth Seal; Snap Ring
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.223 Inch | 56.464 Millimeter
Outer Race Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter