Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

INS-ER-DL-012

INS-F/B-ER-DL-115 ; 128389

INS-F/B-ER-DL-115 ; 128389 ; INSERT BALL BRG

Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1-1/8" Outer Race Width; 3.543" Outside Diameter; Concentric Collar; Ball Bearing; 2.011" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Snap Ring

Part #

128389

BDI #

18185609

PRICE
$ 363.38 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171536
EAN
0782476408312
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Flanged Bracket Housing
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Long Description
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1-1/8" Outer Race Width; 3.543" Outside Diameter; Concentric Collar; Ball Bearing; 2.011" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Snap Ring
Outer Race Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
2.011 Inch | 51.079 Millimeter
Bore
1.938 Inch | 49.225 Millimeter