Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MHD400-12

MHD400-12

MHD400-12 HEAVY DUTY TAKE UP FRAME

Take Up Frame; MHD400 Frame Size; 12 Nominal Travel; Heavy-Duty; 7" Overall Height; 6.5" Base Width: 41.25" Bolt Center-to-Center Length

Part #

MHD400-12

BDI #

17800335

PRICE
$ 3,746.23 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
81.266
UNSPSC
31171533
EAN
0697950631257
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Take Up Frame
Product Specification
MHD400 Frame Size; 12 Nominal Travel; Heavy-Duty; 7" Overall Height; 6.5" Base Width: 41.25" Bolt Center-to-Center Length
Long Description
Take Up Frame; MHD400 Frame Size; 12 Nominal Travel; Heavy-Duty; 7" Overall Height; 6.5" Base Width: 41.25" Bolt Center-to-Center Length