Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QAMC18A080SEN

QAMC18A080SEN

QAMC18A080SEN CARTRIDGE SPH RLR BRG

Cartridge Bearing; 80MM Bore; 171.45MM Outside Diameter; 87.63MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 102.362MM Length Thru Bore; Relubricatable; 22218 Insert; Triple Lip Contact Seal; Expansion

Part #

QAMC18A080SEN

BDI #

773870

PRICE
$ 1,945.96 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
12.911
UNSPSC
31171535
EAN
0883450292962
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22218
Seals
Triple Lip Contact
Other Features
Double Row | Single Set Screw | Viton Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
26
Long Description
Cartridge Bearing; 80MM Bore; 171.45MM Outside Diameter; 87.63MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 102.362MM Length Thru Bore; Relubricatable; 22218 Insert; Triple Lip Contact Seal; Expansion
Outside Diameter
6.75 Inch | 171.45 Millimeter
Length Thru Bore
4.03 Inch | 102.362 Millimeter
Cartridge Housing Width
3.45 Inch | 87.63 Millimeter
Bore
3.15 Inch | 80 Millimeter